VTBS-228

COMPARE

VTBS-228

Description
VTBS-228 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

BROWNING

Part # 767694

BDI # 311636

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row
Global Part Number GPN: 522973
Housing Style: 2 Bolt Tap Base Pillow Block

Nominal Bolt Center to Center - Inch: 3.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
VF2S-236

COMPARE

VF2S-236

Description
VF2S-236 FLANGE BEARING UNIT ; NON-RETURNABLE 2 BOLT

BROWNING

Part # 767988

BDI # 311066

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger

Global Part Number GPN: 13274
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 202

Price Inventory : Available to order
Loading Price
QTY
SSF2S-116

COMPARE

SSF2S-116

Description
SSF2S-116 FLANGE BEARING UNIT ; STAMPED STEEL

BROWNING

Part # 766784

BDI # 318272

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.169
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 2 Piece Split
Other Features: Single Row | Light Duty | Temperature Range From -20 to 200 Degree F

Global Part Number GPN: 13087
Housing Style: 2 Bolt Flange Block
Housing Material: Stamped Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76

Price Inventory : Available to order
Loading Price
QTY
VS-232S

COMPARE

VS-232S

Description
VS-232S INSERT BEARING ; POR

BROWNING

Part # 767978

BDI # 311486

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 23
Other Features: Single Row | Standard Duty | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 51.6
Outer Race Profile: Spherical
Global Part Number GPN: 23743
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY