SLS-110
Description
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Part # 767197
BDI # 311438
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
VF2S-119M
Description
VF2S-119M FLANGE BEARING UNIT ; 1-3/16" BORE 3.6" BOLT CIRCLE 2 BOLT
Part # 767590
BDI # 311558
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13196
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2
VF3S-116M
Description
VF3S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 3 HOLE
Part # 767597
BDI # 311679
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.169
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
19277
Housing Style:
3 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
VF2S-112M
Description
VF2S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 2 BOLT
Part # 767352
BDI # 311551
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550154
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2
VPLE-231
Description
VPLE-231 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-3/16" BASE-CTR 2 HOLE
Part # 767688
BDI # 311191
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
19847
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2