B7028-E-2RSD-T-P4S-DUL
Description
B7028-E-2RSD-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7028-E-2RSD-T-P4S-DUL
BDI # 19409958
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6224-2RSR-C3
Description
6224-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 120MM X 215MM
Part # 6224-2RSR-C3
BDI # 24583750
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6032-2RSR-C3
Description
6032-2RSR-C3 DEEP GROOVE BALL BEARING ; SGL ROW 160MM ID
Part # 6032-2RSR-C3
BDI # 24583696
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6026-2RSR-C3
Description
6026-2RSR-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6026-2RSR-C3
BDI # 1148819
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
22228-E1A-XL-K-2RSR-M-L271
Description
22228-E1A-XL-K-2RSR-M-L271 X-LIFE BRG ; SPHERICAL ROLLER
Part # 22228-E1A-XL-K-2RSR-M-L271
BDI # 24857978
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing