B7022-E-T-P4S-TBTM
Description
B7022-E-T-P4S-TBTM SPINDLE BEARING ; NON RETURNABLE 110MM X 170MM X 84MM
Part # B7022-E-T-P4S-TBTM
BDI # 24858724
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
B7022-E-T-P4S-TUM
Description
B7022-E-T-P4S-TUM SPINDLE BEARING ; NON-RETURNABLE
Part # B7022-E-T-P4S-TUM
BDI # 1179823
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
B71930-E-T-P4S-TUM
Description
B71930-E-T-P4S-TUM SPINDLE BEARING ; NON-RETURNABLE
Part # B71930-E-T-P4S-TUM
BDI # 1180091
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
B71932-E-T-P4S-TUL
Description
B71932-E-T-P4S-TUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71932-E-T-P4S-TUL
BDI # 1180100
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
HS7024-E-T-P4S-TUL
Description
HS7024-E-T-P4S-TUL SPINDLE BEARING ; NON-RETURNABLE
Part # HS7024-E-T-P4S-TUL
BDI # 1180953
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring