NNU4988-S-K-M-SP
Description
NNU4988-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4988-S-K-M-SP
BDI # 18102415
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU49/500-S-K-M-SP
Description
NNU49/500-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU49/500-S-K-M-SP
BDI # 18102437
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3088-AS-K-M-SP
Description
NN3088-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3088-AS-K-M-SP
BDI # 18102435
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3092-AS-K-M-SP
Description
NN3092ASK.M.SP ; CYLINDRICAL ROLLER BEARING
Part # NN3092-AS-K-M-SP
BDI # 18102436
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No