6201ZZC3
Description
6201ZZC3 BALL BEARING ; 12MM X 32MM X 10MM SHIELDED SR
Part # 6201ZZC3
BDI # 1403062
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205ZZC3
Description
6205ZZC3 BALL BEARING ; 25MM X 52MM X 15MM 2 SHIELD C3
Part # 6205ZZC3
BDI # 1403005
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No