Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
5.118
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.866
Slot to Slot Distance - Millimeter:
130
Slot Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Relubricatable
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
42.9
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
34
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
44
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
36
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
46
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve