Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
25
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR304X
Description
NUTR304X TRACK RLR BRG ; NON RETURNABLE 20MMX52MMX25MM
Part # NUTR304X
BDI # 1227906
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
20
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Rolling Element:
Cylindrical Roller Bearing - Double Row
RNA2205XLL
Description
RNA2205XLL TRACK RLR BRG ; NON RETURNABLE 30MMX 52MMX17.8MM
Part # RNA2205XLL
BDI # 1228672
Features
Roller Width - Inch:
0.701
Roller Width - Millimeter:
17.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement