Features
Roller Width - Inch:
1.181
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Screwdriver Slot
NATR50X100X38
Description
NATR50X100X38 TRACK RLR BRG ; 50MMX100MMX38MM
Part # NATR50X100X38
BDI # 1224706
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
50
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Rolling Element:
Needle Bearing
NUKR90
Description
NUKR90 CAM FOLLOWER ; NON RETURNABLE 90MM 37MM 30MM DIA
Part # NUKR90
BDI # 1227407
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
50
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Rolling Element:
Cylindrical Roller Bearing - Double Row
KRV90XLLH
Description
KRV90XLLH CAM FOLLOWER BEARING ; NON RETURNABLE
Part # KRV90XLLH
BDI # 1221854
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement