Page 1 of 1255

Next

Compare
UCPA205-16A ZERK BOTTM

COMPARE

UCPA205-16A ZERK BOTTM

Description
UCPA205-16A ZERK BOTTM PILLOW BLOCK BRG ; TAPPED BASE WIDE INNER RING INSERT

TRITAN

Part # 2101100583

BDI # 21436280

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.138
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : In stock
Request A Price QTY

COMPARE

GE 100ES 2RS

Description
GE 100ES 2RS SPHERICAL PLAIN BEARING ; 100MMX150MMX70MM DBL SEALED

TRITAN

Part # 2101081706

BDI # 21435524

Price Inventory : In stock
Request A Price QTY
R2-ZZ PRX

COMPARE

R2-ZZ PRX

Description
R2-ZZ PRX DEEP GROOVE BALL BEARING ; SR 3.175MM IDX9.525MM ODX3.967MM WD

TRITAN

Part # 2101092555

BDI # 21436057

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 3.962
Other Features: Miniature Bearing | Polyrex EM Grease
Inch - Metric: Inch
Outside Diameter - Inch: 0.375

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Request A Price QTY
6013 2RS/C3 PRX

COMPARE

6013 2RS/C3 PRX

Description
6013 2RS/C3 PRX DEEP GROOVE BALL BEARING ; 60MMX95MMX18MM DBL SEAL

TRITAN

Part # 2101068071

BDI # 21885188

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Radial | Polyrex EM Grease | Extra Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Request A Price QTY
R8 2RSNR PRX

COMPARE

R8 2RSNR PRX

Description
R8-2RSNR PRX DEEP GROOVE BALL BEARING ; SR 12.7MM IDX28.575MM ODX7.94MM WD

TRITAN

Part # 2101092890

BDI # 21435833

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.95
Other Features: Miniature Bearing | Polyrex EM Grease
Inch - Metric: Inch
Outside Diameter - Inch: 1.125

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Request A Price QTY