https://www.bdiexpress.com/medias/INDXXXPBXXXX-UCPA-2SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFEWXpMMmhtTlM4eE1EYzNNRGszTnpnME9UTTNOQzlKVGtSWVdGaFFRbGhZV0ZoZlZVTlFRVjh5VTFOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NTc5ZWEyMmIxNTlkNWFiZGM0NTI5YzM4MjZmYTg3ZTNjODQxOTkwZTZkY2JiM2VhYjJiNmNhYmIwZWQ4ZjMyOA
https://www.bdiexpress.com/medias/INDXXXPBXXXX-UCPA-2SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyNXxpbWFnZS9qcGVnfGFEWXpMMmhtTlM4eE1EYzNNRGszTnpnME9UTTNOQzlKVGtSWVdGaFFRbGhZV0ZoZlZVTlFRVjh5VTFOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NTc5ZWEyMmIxNTlkNWFiZGM0NTI5YzM4MjZmYTg3ZTNjODQxOTkwZTZkY2JiM2VhYjJiNmNhYmIwZWQ4ZjMyOA
TRITAN
TRITAN
UCPA205-16A ZERK BOTTM
TRITAN TRITAN
Description
UCPA205-16A ZERK BOTTM PILLOW BLOCK BRG ; TAPPED BASE WIDE INNER RING INSERT
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101100583
BDI #
21436280
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA205-16A-ZERK-BOTTM/p/21436280
Your Price
$ 46.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.788
EAN
0888569053312
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC205-16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.tritanpt.com
Weight / LBS
1.76
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

