KRV30LL

COMPARE

KRV30LL

Description
KRV30LL CAM FOLLOWER BRG ; 30MM DIAX14MM WD CHROME STL

NTN

Part # KRV30LL

BDI # 1221795

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRV30-PP-A

COMPARE

KRV30-PP-A

Description
KRV30-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # KRV30-PP-A

BDI # 18314271

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240012

Price Inventory : Available to order
Loading Price
QTY
MCFE 30 S

COMPARE

MCFE 30 S

Description
MCFE 30 S CAM FOLLOWER BEARING ; POR NON-RETURNABLE

MCGILL

Part # 1630031001

BDI # 344869

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20494

Price Inventory : Available to order
Loading Price
QTY
CF12UU

COMPARE

CF12UU

Description
CF12UU CAM FOLLOWER

IKO

Part # CF12UU

BDI # 1402845

Features

Roller Width - Inch: 0.551
Thread Size: M12 X 1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590570

Price Inventory : Available to order
Loading Price
QTY
CFSFU-12

COMPARE

CFSFU-12

Description
CF SFU 12 CAM FOLLOWER BEARING ; POR 12MM STUD X 30MM OD X 14MM W CST

IKO

Part # CF-SFU-12

BDI # 514157

Features

Roller Width - Inch: 0.551
Thread Size: Not Applicable
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238167

Price Inventory : Available to order
Loading Price
QTY