Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Felt Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No
306P
Description
306P Z6 FS50000 DEEP GROOVE BALL BRG ; 30MM ID 72MM OD 19MM WD
Part # 306P Z6 FS50000
BDI # 1336496
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
19
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1470
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6003VC3
Description
6003VC3 DEEP GROOVE BALL BRG ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 6003VC3
BDI # 1186073
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5658
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
206P
Description
206P Z6 FS50000 DEEP GROOVE BALL BRG ; 30MM ID 62MM OD 16MM WD
Part # 206P Z6 FS50000
BDI # 1312095
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1307
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2176
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No