NUTR 3580 A
Description
NUTR 3580 A CAM FOLLOWER BRG ; NON-RETURNABLE 35MMB 80MM RLR DIA
Part # NUTR 3580 A
BDI # 1416199
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element:
Cylindrical Roller Bearing - Double Row
305707 C-2Z
Description
305707 C-2Z CAM FOLLOWER BEARING ; 35MM IDX80MM ODX27MM WD MULTI ROW
Part # 305707 C-2Z
BDI # 1422005
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
LR207-2RSR
Description
LR207-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 35MM ID X 80MM OD
Part # LR207-2RSR
BDI # 24862768
Features
Roller Width - Inch:
0.669
Roller Width - Millimeter:
17
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Lip Seals
Rolling Element:
Ball Bearing
NUKRE80-A
Description
NUKRE80-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 80MM RLR DIA 35MM RLR W
Part # NUKRE80-A
BDI # 18313976
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239969
NUTR40-A
Description
NUTR40-A CAM FOLLOWER BEARING ; NON-RETURNABLE 40MM BORE 80MM RLR DIA
Part # NUTR40-A
BDI # 18313635
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239836