Page 1 of 26

Next

Compare
ER-39T

COMPARE

ER-39T

Description
ER-39T INSERT BEARING ; 2-7/16"X1-1/4" CONCENTRIC

SEALMASTER

Part # 705585

BDI # 354272

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 31.75
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 66.675
Outer Race Profile: Cylindrical
Global Part Number GPN: 563453
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
ARE 8 20N

COMPARE

ARE 8 20N

Description
ARE 8 20N ROD END BEARING ; NON-RETURNABLE 5/8-18 UNF THD RH

SEALMASTER

Part # 1440803000

BDI # 357460

Features

Enclosure: Open
Housing Width - Millimeter: 12.7
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 5/8-18 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 3 Piece | Precision | Extra Capacity | Oversized Shank | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
6205VVC3

COMPARE

6205VVC3

Description
6205VVC3 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW

NSK

Part # 6205VVC3

BDI # 1412889

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5841
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
18690-2

COMPARE

18690-2

Description
18690-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-13/16" BORE 11/16" WD

TIMKEN

Part # 18690-20024

BDI # 1311480

Features

Component: Cone
Width - Millimeter: 17.475
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Global Part Number GPN: 648090
Precision Class: Standard
Basic Number: 18690

Price Inventory : In stock
Loading Price
QTY
CCFH 3/4 SB

COMPARE

CCFH 3/4 SB

Description
CCFH 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2061512000

BDI # 347114

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22543

Price Inventory : In stock
Loading Price
QTY