NKI40/20-TV-XL
Description
NKI40/20-TV-XL X-LIFE NEEDLE ROLLER BRG ; 40MM ID X 55MM OD
Part # NKI40/20-TV-XL
BDI # 1411946
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591427
Self Aligning:
No