6018ZZNR
Description
6018ZZNR DEEP GROOVE BALL BEARING ; 90MM ID 140MM OD 24MM W DOUBLE SHIELDED
Part # 6018ZZNR
BDI # 17143888
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes