CR20VBUU
Description
CR20VBUU CAM FOLLOWER ; 1-1/4" DIA X 3/4" WIDTH ROLLER
Part # CR20VBUU
BDI # 1402863
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Full Complement
Global Part Number GPN:
238283