6204ZZC3/L627

COMPARE

6204ZZC3/L627

Description
6204ZZC3/L627 SINGLE ROW BALL BEARING ; 20MM ID X 47MM OD X 14MM W

NTN

Part # 6204ZZC3/L627

BDI # 17144410

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY