6004 2NSE9NR

COMPARE

6004 2NSE9NR

Description
6004 2NSE9NR DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD

NACHI

Part # 60042NSE9NRBSXM

BDI # 664697

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY