6201 2ZNRJEM

COMPARE

6201 2ZNRJEM

Description
6201 2ZNRJEM DEEP GROVE BALL BEARING ; MTO 12MM BORE 32MM OD 10MM WD

SKF

Part # 6201 2ZNRJEM

BDI # 1265241

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2830
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY