2309 EM/C3

COMPARE

2309 EM/C3

Description
2309 EM /C3 SELF ALIGNING BALL BRG ; 45MM BORE 100MM OD 36MM IR WD

SKF

Part # 2309 EM/C3

BDI # 1418578

Features

Enclosure: Open
Outer Race Width - Millimeter: 36
Other Features: Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Brass
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY