F4B-SCMAH-103-HT;144271
Description
F4B-SCMAH-103-HT FLANGE BLOCK BEARING, SC/SMC MOUNTED BALL BEARING (SMARTCATALOG)
Part # 144271
BDI # 27293921
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.434
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race | Air Handling | High Temperature Range Up to 400 Degree F
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
F4B-SCMED-307-NL;144277
Description
F4B-SCMED-307-NL FLANGE BLOCK BEARING, SC/SMC MOUNTED BALL BEARING (SMARTCATALOG)
Part # 144277
BDI # 27301673
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.024
Nominal Bolt Circle Diameter Round - Inch:
9.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Extreme Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw