Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02 B 380M EX10
Description
COP.02B380MEX10 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # COP.02B380MEX10
BDI # 20518671
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
195TVL470 AA1511
Description
195TVL470 AA1511 BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 195TVL470 AA1511
BDI # 1311690
Features
Height - Millimeter:
57.15
Bore 1 - Inch:
19.5
Bore 2 - Millimeter:
508
Height - Inch:
2.25
Bore 2 - Inch:
20
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
02BC1300GRLAB
Description
COP.02BC1300GRLAB CARTRIDGE BEARING ; HEAVY DUTY 13"
Part # 02BC1300GRLAB
BDI # 24714784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.125
Length Thru Bore - Millimeter:
192
Length Thru Bore - Inch:
7.559
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02B1500GR
Description
02B1500GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 15" POR
Part # 02B1500GR
BDI # 24714673
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar