Page 1 of 5

Next

Compare
239/750KYMBW906AC3

COMPARE

239/750KYMBW906AC3

Description
239/750KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 239/750KYMBW906AC3

BDI # 20054336

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750KYMBW906A

COMPARE

239/750KYMBW906A

Description
239/750KYMBW906A SPHERICAL RLR BRG

TIMKEN

Part # 239/750KYMBW906A

BDI # 20054335

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750YMBW509C08C3

COMPARE

239/750YMBW509C08C3

Description
239/750YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 750MM ID 1000MM OD

TIMKEN

Part # 239/750YMBW509C08C3

BDI # 20054704

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/750KYMBW507C08

COMPARE

239/750KYMBW507C08

Description
239/750KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/750KYMBW507C08

BDI # 20055347

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 39.37
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LM283649-90015

COMPARE

LM283649-90015

Description
LM283649 90015 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893585512

BDI # 1364245

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 39
Outside Diameter - Millimeter: 990.6
Bore - Millimeter: 749.3

Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN: 656414
Assembly Components: LM283649 (1) | LM283610 (1)
Basic Number: LM283649
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY