6319C3
Description
6319C3 DEEP GROOVE BALL BEARING ; 95MM BOREX200MM ODX45MM W 1-ROW
Part # 6319C3
BDI # 1186921
Features
Enclosure:
Open
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5215
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
L630310-20N04
Description
L630310-20N04 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L630310-20N04
BDI # 1363058
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
192.1
Other Features:
Light Duty
Global Part Number GPN:
646003
Precision Class:
Standard
Basic Number:
L630310
23222EMW33C3
Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN
Part # 23222EMW33C3
BDI # 20054135
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH224310B-2
Description
HH224310B-2 TAPERED ROLLER BRG CUP ; SINGLE 8-12 OD
Part # HH224310B-20024
BDI # 1357515
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
223.723
Inch - Metric:
Inch
Outside Diameter - Inch:
8.375
Flange Outside Diameter - Inch:
8.808
Outside Diameter - Millimeter:
212.725
Other Features:
Heavy Duty | Flanged OD | With Keyway or Slot
Global Part Number GPN:
649916
Precision Class:
Standard
Basic Number:
HH224310B
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No