SB 22228 W33 SS
Description
SB 22228 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 0328006000
BDI # 344555
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24130 CC/W33
Description
24130 CC /W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID
Part # 24130 CC/W33
BDI # 1418352
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
67720CD-2
Description
67720CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 3-5/16" WD
Part # 67720CD-20081
BDI # 1349191
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
247.65
Other Features:
Outer Race with Oil Hole and Groove
Global Part Number GPN:
649269
Precision Class:
Standard
Basic Number:
67720CD
51140 M
Description
51140 M THRUST BALL BEARING ; 200MM BORE 1 203MM BORE 2 250MM OD SD
Part # 51140 M
BDI # 1417641
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
23228CAMKE4
Description
23228CAMKE4 SPHERICAL ROLLER BEARING ; 140MM BOREX250MM ODX88MM W 2-ROW
Part # 23228CAMKE4
BDI # 1184918
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing