Page 1 of 124

Next

Compare
7232 BCBM

COMPARE

7232 BCBM

Description
7232 BCBM ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7232 BCBM

BDI # 1265747

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257644
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7232-B-MP-UA

COMPARE

7232-B-MP-UA

Description
7232-B-MP-UA ANGULAR CONTACT BALL BRG ; SINGLE ROW

FAG

Part # 7232-B-MP-UA

BDI # 1151926

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235562
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
23232KEMW33W97W25

COMPARE

23232KEMW33W97W25

Description
23232KEMW33W97W25 SPHERICAL RLR BRG ; NON-RETURNABLE 400MM OD

TIMKEN

Part # 23232KEMW33W97W25

BDI # 21964506

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23232EJW33C2

COMPARE

23232EJW33C2

Description
23232EJW33C2 SPHERICAL RLR BRG ; NON-RETURNABLE 160MM ID 290MM OD

TIMKEN

Part # 23232EJW33C2

BDI # 21964508

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23232EJW33C3

COMPARE

23232EJW33C3

Description
23232EJW33C3 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD

TIMKEN

Part # 23232EJW33C3

BDI # 21964510

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY