Page 1 of 2

Next

Compare
K85X93X30H

COMPARE

K85X93X30H

Description
K85X93X30H ; NRB CAGE AND ROLLER ASSEMBLY

KOYO

Part # K85X93X30H

BDI # 1087659

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.661
Retainer: Yes
Other Features: Radial Roller | Hardened Steel Cage
Global Part Number GPN: 374678
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
CRB30/92-XL

COMPARE

CRB30/92-XL

Description
CRB30/92-XL X-LIFE RDL INSERT BALL BRG ; NON-RETURNABLE CERAMIC

INA

Part # CRB30/92-XL

BDI # 1172671

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 18
Other Features: Single Row | With Inter Liner | Corrotect Coating

Inch - Metric: Metric
Outside Diameter - Inch: 3.661
Length Thru Bore - Millimeter: 35.8
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
LRTZ859350

COMPARE

LRTZ859350

Description
LRTZ859350 INNER RING

IKO

Part # LRTZ859350

BDI # 515846

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.661
Retainer: Not Applicable
Other Features: Plain Inner Ring | Small Chamfer Shape
Global Part Number GPN: 373228
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
441442 D/Q

COMPARE

441442 D/Q

Description
SKF 441442 D/Q

SKF

Part # 441442 D/Q

BDI # 1414543

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.661
Outside Diameter - Millimeter: 93
Bore - Millimeter: 55

Bore - Inch: 2.165
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 441442

Price Inventory : Available to order
Loading Price
QTY
22326CAMKE4C2

COMPARE

22326CAMKE4C2

Description
22326CAMKE4C2 SPHERICAL ROLLER BEARING ; POR 130MM BOREX280MM ODX93MM W

NSK

Part # 22326CAMKE4C2

BDI # 24666204

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 3.661
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY