Page 1 of 424

Next

Compare
NN 3030 K/SPW33

COMPARE

NN 3030 K/SPW33

Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3030 K/SPW33

BDI # 1418372

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455321
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
6226

COMPARE

6226

Description
6226 DEEP GROOVE BALL BEARING ; 130MM BOREX230MM ODX40MM W 1-ROW

NSK

Part # 6226

BDI # 1412482

Features

Enclosure: Open
Outer Race Width - Millimeter: 40
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 9.055

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4897
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6321

COMPARE

6321

Description
6321 DEEP GROOVE BALL BEARING ; 105 MM BOREX225 MM ODX49 MM W 1-ROW

NSK

Part # 6321

BDI # 1183027

Features

Enclosure: Open
Outer Race Width - Millimeter: 49
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 8.858

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4900
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
29326M

COMPARE

29326M

Description
29326M SPHERICAL ROLLER THRUST BEARING ; 130MM BOREX225MM ODX58MM W

NSK

Part # 29326M

BDI # 1185309

Features

Height - Millimeter: 58
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 203.505
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : In stock
Loading Price
QTY
22226 EK/C3

COMPARE

22226 EK/C3

Description
22226 EK /C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK/C3

BDI # 1415796

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY