Page 1 of 911

Next

Compare
23226 CCK/W33

COMPARE

23226 CCK/W33

Description
23226 CCK /W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID

SKF

Part # 23226 CCK/W33

BDI # 1418969

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22228KEJW33C3

COMPARE

22228KEJW33C3

Description
22228KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD ST CAGE

TIMKEN

Part # 22228KEJW33C3

BDI # 1317031

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
29326M

COMPARE

29326M

Description
29326M SPHERICAL ROLLER THRUST BEARING ; 130MM BOREX225MM ODX58MM W

NSK

Part # 29326M

BDI # 1185309

Features

Height - Millimeter: 58
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 203.505
Height - Inch: 2.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : In stock
Loading Price
QTY
24130 CC/W33

COMPARE

24130 CC/W33

Description
24130 CC /W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID

SKF

Part # 24130 CC/W33

BDI # 1418352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SB 22228 W33 SS

COMPARE

SB 22228 W33 SS

Description
SB 22228 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 0328006000

BDI # 344555

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY