Page 1 of 201

Next

Compare
SB 22228 W33 SS

COMPARE

SB 22228 W33 SS

Description
SB 22228 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 0328006000

BDI # 344555

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23228CAMKE4

COMPARE

23228CAMKE4

Description
23228CAMKE4 SPHERICAL ROLLER BEARING ; 140MM BOREX250MM ODX88MM W 2-ROW

NSK

Part # 23228CAMKE4

BDI # 1184918

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
24130 CC/W33

COMPARE

24130 CC/W33

Description
24130 CC /W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID

SKF

Part # 24130 CC/W33

BDI # 1418352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
67720CD-2

COMPARE

67720CD-2

Description
67720CD-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9.755" OD 3-5/16" WD

TIMKEN

Part # 67720CD-20081

BDI # 1349191

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 247.65
Other Features: Outer Race with Oil Hole and Groove
Global Part Number GPN: 649269
Precision Class: Standard
Basic Number: 67720CD

Price Inventory : In stock
Loading Price
QTY
22228 CCK/W33

COMPARE

22228 CCK/W33

Description
22228 CCK /W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID

SKF

Part # 22228 CCK/W33

BDI # 1418095

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY