Page 1 of 705

Next

Compare
SB 22228 W33 SS

COMPARE

SB 22228 W33 SS

Description
SB 22228 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE

MCGILL

Part # 0328006000

BDI # 344555

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
32034 X

COMPARE

32034 X

Description
32034 X TAPERED ROLLER BRG ; NON-RETURNABLE

SKF

Part # 32034 X

BDI # 1419313

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Outside Diameter - Millimeter: 260
Bore - Millimeter: 170

Bore - Inch: 6.693
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32034 (1) | Y32034 (1)
Basic Number: 32034
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
6324 M/C3VL0241

COMPARE

6324 M/C3VL0241

Description
6324 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 120MMX260MMX5MM INSOCOAT

SKF

Part # 6324 M/C3VL0241

BDI # 1417072

Features

Enclosure: Open
Outer Race Width - Millimeter: 55
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 10.236

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23228CAMKE4

COMPARE

23228CAMKE4

Description
23228CAMKE4 SPHERICAL ROLLER BEARING ; 140MM BOREX250MM ODX88MM W 2-ROW

NSK

Part # 23228CAMKE4

BDI # 1184918

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU 324 ECM/C3

COMPARE

NU 324 ECM/C3

Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1

SKF

Part # NU 324 ECM/C3

BDI # 1420398

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455855
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY