Page 1 of 62

Next

Compare
618/530 MA/C3

COMPARE

618/530 MA/C3

Description
618/530 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/530 MA/C3

BDI # 1258627

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/530 MA

COMPARE

618/530 MA

Description
618/530 MA DEEP GROOVE BALL BRG

SKF

Part # 618/530 MA

BDI # 1267951

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M969832DW-90011

COMPARE

M969832DW-90011

Description
M969832DW-90011 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # M969832DW-90011

BDI # 1366638

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 25.589
Outside Diameter - Millimeter: 649.961
Bore - Millimeter: 399.974

Other Features: 1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN: 660633
Assembly Components: M969832DW (1) | M969811 (2)
Basic Number: M969832
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23180YMBW33W45A

COMPARE

23180YMBW33W45A

Description
23180YMBW33W45A SPHERICAL RLR BRG ; 400MM ID 650MM OD 200MM WD BRASS CAGE

TIMKEN

Part # 23180YMBW33W45A

BDI # 24623818

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU 2088 ECMA

COMPARE

NU 2088 ECMA

Description
NU 2088 ECMA CYLINDRICAL ROLLER BEARING

SKF

Part # NU 2088 ECMA

BDI # 1305186

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY