Page 1 of 228

Next

Compare
239/710L1KW33C3

COMPARE

239/710L1KW33C3

Description
239/710L1KW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/710L1KW33C3

BDI # 17141072

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
TS4-6E-23296BL1K#01

COMPARE

TS4-6E-23296BL1K#01

Description
TS4-6E-23296BL1K#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS4-6E-23296BL1K#01

BDI # 17150065

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 250 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/560CAMC3P55W507

COMPARE

230/560CAMC3P55W507

Description
230/560CAMC3P55W507 SPHERICAL ROLLER BRG ; 560MM BOREX820MM ODX195MM W

NSK

Part # 230/560CAMC3P55W507

BDI # 21735762

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530 CAK/C083W507

COMPARE

232/530 CAK/C083W507

Description
232 /530 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 232/530 CAK/C083W507

BDI # 1269547

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/710 MA

COMPARE

618/710 MA

Description
618 /710 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/710 MA

BDI # 1268302

Features

Enclosure: Open
Outer Race Width - Millimeter: 74
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 34.252

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY