JLM506811-2
Description
JLM506811-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 90MM OD 20.5MM WD
Part # JLM506811-2
BDI # 1360524
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90
Other Features:
Light Medium Duty
Global Part Number GPN:
649128
Precision Class:
Standard
Basic Number:
JLM506811
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2440
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SET428-900SA
Description
SET428-900SA TPD RLR MULTI-BRNG KIT ; 1.75" BORE X 3.6718" OD
Part # SET428-2
BDI # 1373110
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Outside Diameter - Millimeter:
93.264
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP874005 (1) | NP435398 (1)
Basic Number:
SET428
Precision Class:
Standard
INS-SXR-115
Description
INS-SXR-115 INSERT BEARING ; 1-15/16" BORE IR WID 3.543" OD
Part # 131923
BDI # 261290
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
62.7
Outer Race Profile:
Spherical
Global Part Number GPN:
560857
Mounting Method:
Eccentric Collar
3308 A/C3
Description
3308 A/C3 ANG CONTACT BALL BEARING ; 40MMX90MMX36.5MM
Part # 3308 A/C3
BDI # 1416793
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257907
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)