Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
37.008
Outside Diameter - Millimeter:
940
Bore - Millimeter:
660
Bore - Inch:
25.984
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X332383 (1) | Y332383 (1)
Basic Number:
332383
Precision Class:
Standard
EE538260-90010
Description
EE538260-90010 ; TRB SINGLE ASSEMBLY>36 OD
Part # EE538260-90010
BDI # 1355298
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Outside Diameter - Millimeter:
939.8
Bore - Millimeter:
660.4
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657137
Assembly Components:
EE538260 (1) | 538370 (1)
Basic Number:
EE538260
Precision Class:
Standard
850ARXS3365CF1
Description
850ARXS3365CF1 CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE
Part # 850ARXS3365CF1
BDI # 1351826
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
37.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0-RBC
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350XP0
Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350XP0-RBC
BDI # 797429
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)