Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.055
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K95X103X30-A/0-7
Description
K95X103X30-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K95X103X30-A/0-7
BDI # 1174452
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.055
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374278
Self Aligning:
No
AKL.914
Description
AKL.914 ROULEMENT A BILLES ; AXIAL RAINURE COURSE
Part # AKL.914-HLG
BDI # 18102826
Features
Height - Millimeter:
27
Bore 1 - Inch:
2.756
Bore 2 - Millimeter:
70.2
Height - Inch:
1.063
Bore 2 - Inch:
2.764
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.055
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
31.5
Bore 1 - Inch:
2.559
Bore 2 - Millimeter:
65
Height - Inch:
1.24
Bore 2 - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.055
Other Features:
Single Row
Cage Material:
Stainless Steel
8Q-NKZ63X103X25PX1
Description
8Q-NKZ63X103X25PX1 NEEDLE ROLLER BEARING ; NON-RETURNABLE 63MM ID 103MM OD 25MM W
Part # 8Q-NKZ63X103X25PX1
BDI # 1213831
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.055
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Increased Load Capacity | Special Tolerance | Nitrided Cage
Self Aligning:
No