Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.11
Outside Diameter - Millimeter:
206
Bore - Millimeter:
159
Bore - Inch:
6.26
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L432348 (1) | L432310 (1)
Basic Number:
L432348
Precision Class:
Standard
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Inch - Metric:
Metric
Outside Diameter - Inch:
8.11
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
8.11
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K19008AR0
Description
KDN.K19008AR0 ANGULAR CONTACT BALL BRG ; 190MM IDX206MM OD
Part # K19008AR0
BDI # 22923736
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.11
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)