6801DD
Description
6801DD DEEP GROOVE BALL BEARING ; 12MM BOREX21MM ODX5MM W 1-ROW
Part # 6801DD
BDI # 1413045
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61801-ZZ
Description
61801-ZZ DEEP GROOVE BALL BEARING ; 12MM ID 21MM OD 5MM WD SHIELD 10EA/PAK
Part # 61801-ZZ
BDI # 1347834
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6801VV
Description
6801VV DEEP GROOVE BALL BEARING ; 12MM BOREX21MM ODX5MM W 1-ROW
Part # 6801VV
BDI # 1186981
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5497
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HK1512-B
Description
HK1512-B DRAWN CUP NDL RLR BRG ; 15MM BORE 21MM OD
Part # HK1512-B
BDI # 18312821
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591041
Self Aligning:
No
AM-1521-32
Description
AM-1521-32 SLEEVE BEARING ; 15MMX21MMX32MM PWDR MTL BRNZ
Part # 601230
BDI # 525860
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.827
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.827
Length Thru Bore - Millimeter:
32
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
1.26
Global Part Number GPN:
488532