M231649-902A5
Description
M231649-902A5 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 6" ID 8-3/4" OD DBL ROW
Part # M231649-902A5
BDI # 1365519
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657226
Assembly Components:
M231649 (2) | M231610CD (1) | M231649XB (1)
Basic Number:
M231649
Precision Class:
Standard
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
54
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
95
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
GEZ 600 ES-2RS
Description
GEZ 600 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 600 ES-2RS
BDI # 1265235
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
TAMC22K100SM
Description
TAMC22K100SM CARTRIDGE BLOCK SPH RLR BRG ; 100MM
Part # TAMC22K100SM
BDI # 766679
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
104.902
Length Thru Bore - Inch:
4.13
Other Features:
Double Row | Extreme Duty | Nitrile Rubber Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
QVVMC22V311SET
Description
QVVMC22V311SET CARTRIDGE BLK SPH RLR BRG
Part # QVVMC22V311SET
BDI # 766683
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
126.746
Length Thru Bore - Inch:
4.99
Other Features:
Double Row | Double Nut
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
V Lock
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Expansion