Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.016
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                Yes
                        
        
                            Contact Angle:
                            
                                30 Degree
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Number of Bearings:
                            
                                1 (Single)
                        
        
Features
        
                            Height - Millimeter:
                            
                                15
                        
        
                            Bore 1 - Inch:
                            
                                5.118
                        
        
                            Bore 2 - Millimeter:
                            
                                130
                        
        
                            Height - Inch:
                            
                                0.591
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.016
                        
        
                            Other Features:
                            
                                Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
Features
        
                            Height - Millimeter:
                            
                                19
                        
        
                            Bore 1 - Inch:
                            
                                6.693
                        
        
                            Bore 2 - Millimeter:
                            
                                170
                        
        
                            Height - Inch:
                            
                                0.748
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.016
                        
        
                            Other Features:
                            
                                Single Row | Without Inner and Outer Rings | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel