NK25X33X25
Description
NK25X33X25 NEEDLE ROLLER BEARING ; 25MM ID 33MM OD 25MM W
Part # NK25X33X25
BDI # 1225801
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
FM-2833-28
Description
FM-2833-28 PLAIN BEARING ; 28MMX33MMX28MMX38MMX2.5MM
Part # 602243
BDI # 526234
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.102
Nominal Outside Diameter - Inch:
1.299
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.299
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
28
Global Part Number GPN:
491189
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole
Global Part Number GPN:
374725
Self Aligning:
No
K28X33X17-A/0-7
Description
K28X33X17-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K28X33X17-A/0-7
BDI # 1174265
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.299
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374132
Self Aligning:
No