6304-2RZ-C3
Description
6304-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6304-2RZ-C3
BDI # 21956996
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6205-2RSC3
Description
6205-2RS-C3 DEEP GROOVE BALL BEARING ; 25MM ID 52MM OD 15MM WD
Part # 6205-2RS-C3
BDI # 1424842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6304-2RSC3
Description
6304-2RS-C3 DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM WD 2 SEAL
Part # 6304-2RS-C3
BDI # 1424939
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6304ZC3
Description
6304-Z-C3 DEEP GROOVE BALL BEARING ; 20MM ID 52MM OD 15MM WD SHIELDED
Part # 6304-Z-C3
BDI # 1348183
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No