AAM4555-50
Description
AAM4555-50 SLEEVE BEARING ; 45MM X 55MM X 50MM SINTERED BRONZE
Part # AAM4555-50
BDI # 704241
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
55.099
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
GAR-MAX
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
60
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
2.362
Outside Diameter - Millimeter:
55.099
AAM4555-35
Description
AAM4555-35 SLEEVE BEARING ; 45MM X 55MM X 35MM SINTERED BRONZE
Part # AAM4555-35
BDI # 704238
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
55.099
AAM4555-40
Description
AAM4555-40 SLEEVE BEARING ; 45MM X 55MM X 40MM SINTERED BRONZE
Part # AAM4555-40
BDI # 704239
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
55.099
AAM4555-45
Description
AAM4555-45 SLEEVE BEARING ; 45MM X 55MM X 45MM SINTERED BRONZE
Part # AAM4555-45
BDI # 704240
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Outside Diameter - Millimeter:
55.099