Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
58.674
Length Thru Bore - Inch:
2.31
Other Features:
Double Row | S-1 Unit | 2.81" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
58.674
Length Thru Bore - Inch:
2.31
Other Features:
Double Row | S-1 Unit | 2.81" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CB425048
Description
CB425048 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 1/8 X 6
Part # CB425048
BDI # 18252429
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
79.502
CB425058
Description
CB425058 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 1/8 X 7- 1/4
Part # CB425058
BDI # 18252430
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
184.15
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
7.25
Outside Diameter - Millimeter:
79.502
CB425040
Description
CB425040 SLEEVE BEARING ; CAST-BRONZE 2- 5/8 X 3- 1/8 X 5
Part # CB425040
BDI # 18254533
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.625
Nominal Outside Diameter - Inch:
3.125
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
66.675
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
79.502