K75X81X20-A/0-7
Description
K75X81X20-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K75X81X20-A/0-7
BDI # 1174370
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374254
Self Aligning:
No
K75X81X30-A/0-7
Description
K75X81X30-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K75X81X30-A/0-7
BDI # 1174371
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374255
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 61400N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
KMJ75X81X20
Description
KMJ75X81X20 NEEDLE ROLLER BEARING ; 75MM ID 81MM OD
Part # KMJ75X81X20
BDI # 1221506
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No