CB445452
Description
CB445452 SLEEVE BEARING ; CAST-BRONZE 2- 3/4 X 3- 3/8 X 6- 1/2
Part # CB445452
BDI # 18255033
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
85.852
CB465432
Description
CB465432 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 3/8 X 4
Part # CB465432
BDI # 18255035
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
85.852
CB465464
Description
CB465464 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 3/8 X 8
Part # CB465464
BDI # 18255037
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
203.2
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
8
Outside Diameter - Millimeter:
85.852
CB465448
Description
CB465448 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 3/8 X 6
Part # CB465448
BDI # 18255036
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
85.852
CB485436
Description
CB485436 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 3/8 X 4- 1/2
Part # CB485436
BDI # 18255016
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
85.852