Page 1 of 3

Next

Compare
NP847706

COMPARE

NP847706

Description
NP847706-K09A7 TAPERED ROLLER BRG CUP ; 1-CUP FUEL EFFIC 4 OD

TIMKEN

Part # NP847706-K09A7

BDI # 20353003

Features

Component: Cup
Width - Millimeter: 18.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Outside Diameter - Millimeter: 96

Precision Class: Class K
Width - Inch: 0.728
Basic Number: NP847706

Price Inventory : Available to order
Loading Price
QTY
K08008AR0

COMPARE

K08008AR0

Description
KDN.K08008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD

KAYDON

Part # KDN.K08008AR0

BDI # 22923351

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
K08008CP0

COMPARE

K08008CP0

Description
KDN.K08008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD

KAYDON

Part # KDN.K08008CP0

BDI # 22923355

Features

Enclosure: Open
Outer Race Width - Millimeter: 8
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
K08008XP0

COMPARE

K08008XP0

Description
KDN.K08008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM 80MMIDX96MMOD

KAYDON

Part # KDN.K08008XP0

BDI # 22923359

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
N.41518.H300

COMPARE

N.41518.H300

Description
NTN N.41518.H300

NTN

Part # N.41518.H300

BDI # 20367015

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY