Features
        
                            Inner Race Profile:
                            
                                Narrow Inner Ring
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Plain Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                39.7
                        
        
                            Other Features:
                            
                                All-Round Insert | 316 Stainless Steel Component
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.799
                        
        
                            Length Thru Bore - Millimeter:
                            
                                24.6
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Plain Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                28
                        
        
                            Other Features:
                            
                                All-Round Supreme Bearing | Type ER | Black Finish
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.799
                        
        
                            Length Thru Bore - Millimeter:
                            
                                51.6
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Set Screw Sleeve
                        
        
Features
        
                            Inner Race Profile:
                            
                                Wide Inner Ring
                        
        
                            Snap Ring:
                            
                                Yes
                        
        
                            Rolling Element:
                            
                                Plain Bearing
                        
        
                            Outer Race Width - Millimeter:
                            
                                28
                        
        
                            Other Features:
                            
                                All-Round Supreme Bearing | Type ER | Black Finish
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.799
                        
        
                            Length Thru Bore - Millimeter:
                            
                                51.6
                        
        
                            Outer Race Profile:
                            
                                Cylindrical
                        
        
                            Mounting Method:
                            
                                Set Screw Sleeve
                        
        
5308NRC3
        
            Description
            
            5308NRC3 ANGULAR CONTACT BALL BEARING ; 40MM ID 90MM OD 36.5MM WD
    
Part # 5308NRC3
BDI # 25264681
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.799
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Flush Ground:
                            
                                No
                        
        
                            Contact Angle:
                            
                                25 Degree
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Snap Ring:
                            
                                Yes
                        
        
                            Number of Bearings:
                            
                                1 (Single)